Clairborne 9.5 Inch Non Stick Aluminum Wok with Lid in Granite Grey

  • Mfr # 82950.02

  • Zoro # G521739387


product price: $35.59
/ea

Key Features

Color
Granite Grey
Material
Aluminum
Overall Width
9.5 in
Overall Length
16.75 in
Overall Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82950.02
Zoro #
G521739387
UPC #
085081061317
Country of Origin
China

Dimensions

Overall Width
9.5 in
Overall Length
16.75 in
Overall Height
2.75 in

Details

Item
Nonstick Aluminum Wok
Color
Granite Grey
Material
Aluminum

Description

The Oster Clairborne 9.5 Inch wok is perfect for preparing one pot meals and more for your family. Constructed of a durable aluminum body with cool touch handle and knob, this pan is safe to move from burner to burner while cooking and made to heat evenly for consistent results. Non stick interior coating for easy release and low fat cooking. This wok also comes with a tempered glass lid that is vented so you can easily monitor your cooking progress without opening the lid. Hand wash recommended.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.