Zoro Homepage

Classic Duralast 8 Speed Blender with 6 Cup Glass Blending Jar in Grey

  • Mfr # BLSTMEGG0

  • Zoro # G521737604


product price: $66.75
/ea

Key Features

Material
Glass
Height
7 in
Color
Gray
Length
15 in
Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSTMEGG0
Zoro #
G521737604
UPC #
034264492592
Country of Origin
Mexico

Dimensions

Height
7 in
Length
15 in
Width
7.75 in

Details

Material
Glass
Item
Glass Jar Blender
Color
Gray

Description

Discover the power and versatility of the Oster Classic Duralast 8 Speed Blender, designed to elevate your blending experience. Featuring a robust 700-watt motor and the innovative Duralast All Metal Drive, this blender is engineered to handle tough ingredients with ease. Whether you're blending smoothies, pureeing soups, or crafting salsas, the Crush Pro 4 4-point stainless steel blade expertly pulverizes and chops, effortlessly transforming ice cubes into crushed ice in seconds. With eight speed settings at your fingertips, you can achieve the perfect consistency for every recipe. The spacious 6-cup glass blending jar not only provides ample capacity for your favorite concoctions but also adds a touch of elegance to your kitchen. Life-tested for 10,000 smoothies, the Oster Classic Blender is built to last, making it a reliable companion for daily culinary adventures. Its user-friendly design and durability ensure that you can create fresh, delicious meals and beverages with confidence. Experience the ease of blending and savor the flavors you love with the Oster Classic Duralast Blender in sleek grey!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.