Zoro Homepage

Claybon 4.3 Quart Dutch Oven With Lid in Speckled Red

  • Mfr # 80681.02

  • Zoro # G421738558


product price: $43.85
/ea

Key Features

Overall Width (In.)
9.75 in
Overall Length (In.)
15 in
Material
Aluminum
Color
Red
Overall Height (In.)
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80681.02
Zoro #
G421738558
UPC #
085081038623
Country of Origin
China

Dimensions

Overall Width (In.)
9.75 in
Overall Length (In.)
15 in
Overall Height (In.)
4.25 in

Details

Item
Dutch Oven
Material
Aluminum
Color
Red

Description

Turn up the heat with this Oster Claybon 4.3 Qt Nonstick Dutch Oven With Lid in Speckled Red. Cook up anything your heart desires with confidence that it will cook evenly and not stick to the pan thanks to the aluminum construction and nonstick interior. The bakelite handle will ensure safe cooking since it will stay cool no matter how hot the pan is. Saute some veggies or even make some fried rice with this fantastic pan.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.