Zadora 14 in. Carbon Steel Comal Pan in Teal

  • Mfr # 111892.01

  • Zoro # G321737286


product price: $28.59
/ea

Key Features

Material
Carbon Steel
Overall Height (In.)
8 in
Overall Length (In.)
14 in
Overall Width (In.)
8.25 in
Color
Teal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111892.01
Zoro #
G321737286
UPC #
085081350732
Country of Origin
China

Dimensions

Overall Height (In.)
8 in
Overall Length (In.)
14 in
Overall Width (In.)
8.25 in

Details

Material
Carbon Steel
Item
Comal Pan
Color
Teal

Description

The Zadora Comal Pan is made of solid steel for even heat distribution. The interior features a non stick coating for healthy low-fat cooking, easy food release and clean up. This pan is ideal for cooking/heating up tortillas, toasting spices, roasting veggies, searing meat and much more. It can also be used for serving or as a lid to cover other pots on the stove.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.