Collister 15 Piece Stainless Steel Cutlery Set in Black with Soft Grip Handles

  • Mfr # 143718.15

  • Zoro # G321739570


product price:  $55.39
/ea

Key Features

Material
Stainless Steel
Overall Length
14 in
Color
Black
Overall Height
6 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143718.15
Zoro #
G321739570
UPC #
085081649690
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Height
6 in
Overall Width
7 in

Details

Item
Cutlery Set
Material
Stainless Steel
Color
Black

Description

The Oster Collister 15 Piece Stainless Steel Cutlery Set in Black is the perfect combination of style, durability, and precision for your kitchen. Crafted from high-carbon stainless steel, each knife offers exceptional sharpness and long-lasting performance. The set includes both fine and serrated edges, ensuring you have the right tool for every cutting task, from slicing and chopping to delicate cutting. The stamped blades provide precision and strength, making this cutlery set a reliable choice for both everyday use and special occasions. The Oster Collister Cutlery Set features soft grip handles in sleek black, designed for comfort and control while cutting. The subtle white accents add a modern touch to the knives, making them as visually appealing as they are functional. All 15 pieces are housed in a stylish pinewood storage block that keeps your knives organized and easily accessible. For best care, hand washing is recommended to maintain the integrity of the blades and handles. Upgrade your kitchen with the Oster Collister 15 Piece Stainless Steel Cutlery Set and experience the perfect balance of style, performance, and convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.