Connelly 10 Inch Nonstick Aluminum Grill Pan in Black

  • Mfr # 141066.01

  • Zoro # G121738582


product price: $33.69
/ea

Key Features

Material
Aluminum
Color
Black
Overall Width (In.)
10.6 in
Overall Length (In.)
19 in
Overall Height (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141066.01
Zoro #
G121738582
UPC #
085081621665
Country of Origin
China

Dimensions

Overall Width (In.)
10.6 in
Overall Length (In.)
19 in
Overall Height (In.)
2.75 in

Details

Material
Aluminum
Color
Black
Item
Grill Pan

Description

Grill your favorite meats and veggies perfectly with this Connelly 10in aluminum grill pan by Oster. Constructed of durably aluminum, this pan is both sturdy and lightweight and features embossed grill marks, giving your meals that extra flavor and thorough cook. Pour spouts for easy drainage when cooking is done and raised edges keep oil splatter from spreading. Extended Bakelite handle is cool to the touch for added safety. Compatible with gas, halogen, induction, electric, and vitroceramic stove tops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.