Connelly 12 Inch Textured Nonstick Aluminum Wok with Lid in Black

  • Mfr # 141067.02

  • Zoro # G821738226


product price:  $43.85
/ea

Key Features

Material
Aluminum
Overall Width (In.)
12.1 in
Overall Height (In.)
6 in
Overall Length (In.)
20.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141067.02
Zoro #
G821738226
UPC #
085081621672
Country of Origin
China

Dimensions

Overall Width (In.)
12.1 in
Overall Height (In.)
6 in
Overall Length (In.)
20.5 in

Details

Material
Aluminum
Item
Nonstick Aluminum Wok
Color
Black

Description

Make your favorite one pot dishes, stir fries, meats, and more in the Oster Connelly 12 inch nonstick aluminum wok. This versatile pan has a wide flat base for stability and improved heat contact while high sides keep all your food together. Features an extended bakelite handle for a safe and sturdy grip and includes a vented glass lid, perfect for keeping an eye on your meals as they cook. Textured nonstick interior provides scratch resistance and promotes low fat cooking with easy food release. Constructed of durable aluminum that is dishwasher safe for easy clean up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.