Connelly 2.5 Quart Textured Nonstick Aluminum Saucepan with Lid in Black

  • Mfr # 141063.02

  • Zoro # G921737921


product price: $37.35
/ea

Key Features

Color
Black
Material
Aluminum
Overall Width (In.)
8.25 in
Overall Length (In.)
15 in
Overall Height (In.)
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141063.02
Zoro #
G921737921
UPC #
085081621634
Country of Origin
China

Dimensions

Overall Width (In.)
8.25 in
Overall Length (In.)
15 in
Overall Height (In.)
3.6 in

Details

Item
Sauce Pan
Color
Black
Material
Aluminum

Description

Take your cooking up a notch with the Oster Connelly 2.5 Quart Textured Nonstick Aluminum Saucepan. This essential kitchen tool is crafted from aluminum for durability, bakelite handles to stay cool while cooking, and a vented tempered glass lid for easy monitoring. The sauce pan also comes built with an induction ready base, making it safe for all stove-tops. The textured nonstick surface is scratch resistant for a longer lasting finish. Use the pot to create thick sauces, personal soups, or to cook pasta.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.