Connelly 4 Quart Textured Nonstick Aluminum Dutch Oven with Lid in Black

  • Mfr # 141064.02

  • Zoro # G121739459


product price:  $39.49
/ea

Key Features

Overall Width (In.)
9.75 in
Material
Aluminum
Color
Black
Overall Length (In.)
15.75 in
Overall Height (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141064.02
Zoro #
G121739459
UPC #
085081621641
Country of Origin
China

Dimensions

Overall Width (In.)
9.75 in
Overall Length (In.)
15.75 in
Overall Height (In.)
6.5 in

Details

Item
Dutch Oven
Material
Aluminum
Color
Black

Description

Prepare your favorite pastas, meats, one pot meals and more in this 4 quart Oster Connelly aluminum dutch oven. Constructed of durable aluminum that heats and cooks evenly for consistent results and coated in a textured nonstick interior for scratch resistance and easy food release. This sturdy pot is made with bakelite handles that stay cool for safe mobility. Includes a vented glass lid for convenient monitoring to check progress without interrupting your meal. Set your meals up for success with this versatile and durable pot that will stand the test of time! Dishwasher safe, avoid harsh chemicals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.