Connelly 9.5 Inch Nonstick Aluminum Frying Pan in Black

  • Mfr # 141065.01

  • Zoro # G021739283


product price:  $24.99
/ea

Key Features

Overall Width (In.)
9.5 in
Material
Aluminum
Overall Height (In.)
2 in
Color
Black
Overall Length (In.)
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141065.01
Zoro #
G021739283
UPC #
085081621658
Country of Origin
China

Dimensions

Overall Width (In.)
9.5 in
Overall Height (In.)
2 in
Overall Length (In.)
17.5 in

Details

Material
Aluminum
Color
Black
Item
Frying Pan

Description

Fry, flip, and sautee all your favorites in this Oster Connelly 9.5 Inch Nonstick Aluminum Frying Pan. A sleek aluminum construction heats up fast and evenly while the bakelite handle stays cool to the touch when you cook. A hanging hole on the handle makes for easy storage when you're finished. While dishwasher safe, hand wash is recommended to make sure the nonstick coating lasts. Your favorite steaks, stir frys, fried eggs, and so much more are just a recipe away with this frying pan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.