Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolidge 16 Ounce Glass Measuring Cup with Lid in Gray

  • Mfr # 141106.02

  • Zoro # G921737662


product price: $22.75
/ea

Key Features

Overall Width
5.1 in
Overall Length
6.6 in
Material
Glass
Color
Clear
Overall Height
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141106.02
Zoro #
G921737662
UPC #
085081622068
Country of Origin
China

Dimensions

Overall Width
5.1 in
Overall Length
6.6 in
Overall Height
3.6 in

Details

Material
Glass
Item
Measuring Cup
Color
Clear

Description

Prepare your favorite sauces, marinades, batters and more in ease with the Oster Coolidge 16oz glass measuring cup. Constructed of durable Borosilicate clear glass for sturdy long term use and printed measurement marks for fast and precise meal prep. Included lid has a pour opening and a slotted drain opening for convenience when dealing with liquids. Easily store sauces, chopped fruits and veggies, gravies and toppings, and more with the plastic sealing lid. Dishwasher, microwave, and freezer safe glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.