Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolidge 4 Cup Clear Glass Measuring Cup with Snap on Lid

  • Mfr # 141107.02

  • Zoro # G121739657


product price: $26.79
/ea

Key Features

Overall Height
4.5 in
Material
Glass
Overall Length
8.2 in
Overall Width
6.3 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141107.02
Zoro #
G121739657
UPC #
085081622075
Country of Origin
China

Dimensions

Overall Height
4.5 in
Overall Length
8.2 in
Overall Width
6.3 in

Details

Material
Glass
Item
Measuring Cup
Color
Clear

Description

The Oster Coolidge 4 Cup Clear Glass Measuring Cup is an efficient improvement on your everyday measuring cup. Featuring a snap on lid that twists between a pouring opening and a draining opening. It includes printed measuring lines with metric and imperial measurements. The borosilicate glass is freezer safe for saving batters and sauces. Dishwasher safe and microwave safe glass for improved quality of life. Mix batters, heat sauces, or store marinades to perfect everyday meals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.