Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corbett 12 Inch Nonstick Aluminum Frying Pan in Blue

  • Mfr # 94247.01

  • Zoro # G321736982


product price: $35.75
/ea

Key Features

Overall Height (In.)
3.15 in
Overall Length (In.)
20 in
Overall Width (In.)
12 in
Color
Blue
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94247.01
Zoro #
G321736982
UPC #
085081174284
Country of Origin
China

Dimensions

Overall Height (In.)
3.15 in
Overall Length (In.)
20 in
Overall Width (In.)
12 in

Details

Color
Blue
Material
Aluminum
Item
Frying Pan

Description

Put together fantastical dishes with the Oster Corbett 12 Inch Nonstick Aluminum Frying Pan in Blue. Featuring a safe nonstick ceramic surface, the pan allows for healthier meals be reducing the amount of need oils and fats. A soft grip handle stays cool to the touch for safe and secure handling. Efficiently and evenly cook food with the aluminum body for proper meals. Surprise guests with seared salmon, a perfect plate of penne pasta or enjoy some eggs and bacon in the morning!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.