Corbett 12 Inch Nonstick Aluminum Frying Pan in Gray

  • Mfr # 94248.01

  • Zoro # G221737072


product price:  $35.75
/ea

Key Features

Overall Length (In.)
20 in
Color
Gray
Material
Aluminum
Overall Height (In.)
2.25 in
Overall Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94248.01
Zoro #
G221737072
UPC #
085081174291
Country of Origin
China

Dimensions

Overall Length (In.)
20 in
Overall Height (In.)
2.25 in
Overall Width (In.)
12 in

Details

Color
Gray
Material
Aluminum
Item
Frying Pan

Description

Cook all your favorite meals with the Oster Corbett12 Inch Nonstick Aluminum Frying Pan in Gray. Cooking made easy with the nonstick ceramic coated surface. Perfect for low fat cooking and easy clean up. Fry up all your favorite meals back to back with the double riveted, bakelight handle with stainless steel bracket that stays cool while you cook. The heavy gauge forged Aluminum body provides strength and durability. Make this the perfect addition to your home kitchen and compliment your cookware collection.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.