Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corbett 8 Piece Nonstick Aluminum Cookware Set in Red

  • Mfr # 94244.08

  • Zoro # G921736405


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
20.2 in
Overall Height (In.)
7.6 in
Material
Aluminum
Overall Width (In.)
12.8 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94244.08
Zoro #
G921736405
UPC #
085081174253
Country of Origin
China

Dimensions

Overall Length (In.)
20.2 in
Overall Height (In.)
7.6 in
Overall Width (In.)
12.8 in

Details

Item
Cookware Set
Material
Aluminum
Color
Red

Description

Liven up the kitchen space with the Oster Corbett 8 Piece Nonstick Aluminum Cookware Set in Red. This charming belly shaped cooking set allows for well distributed heating while providing a large carrying capacity. Soft grip handles stay cool to the touch as they give you a comfortable hold. Cut down on oils and fats, thanks to the ceramic nonstick interior. For long lasting care, hand wash the cookware and avoid using abrasive tools. Create soups, curries, stews or any other warm comforts for the family to enjoy.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.