This item is Discontinued.

Oster Corporation Oster Corporation - Oster A5 Elite Size No. 10 Blade- Black 10 - 78919-516 583858

This item is Discontinued.

Oster Corporation

Oster Corporation - Oster A5 Elite Size No. 10 Blade- Black 10 - 78919-516 (Discontinued)

Mfr # 583858
Zoro # G603970509
UPC # 34264416697
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
583858
Zoro #
G603970509
UPC #
34264416697
Country of Origin
China

Description

OSTER A5 ELITE SIZE # 10 BLADE
  • Titanium coated clipper blade for a-5 compatible clipper.
  • Leaves hair 1/16 inch in length.
  • Titanium coating allows for smoother cut and less sharpening.
  • Perfect for regular grooming necessary for the best health of your horse.
  • Use this high quality professional grade blade set in your clippers to give your pet a grooming at home.

  • UPC : 034264416697
    Color : BLACK
    Size : 10
    Length : 9.75
    Width : 3.5
    Height : 4.75
    Product Type : Blades / Blades
    Shipping Dimensions: 9.75x3.5x4.75

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.