Allston 11 in. Square Aluminum Grill Pan with Bakelite Handle in Black

  • Mfr # 111905.01

  • Zoro # G221736334


product price: $28.79
/ea

Key Features

Material
Aluminum
Color
Black
Overall Height (In.)
1.75 in
Overall Length (In.)
18.25 in
Overall Width (In.)
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111905.01
Zoro #
G221736334
UPC #
085081350862
Country of Origin
China

Dimensions

Overall Height (In.)
1.75 in
Overall Length (In.)
18.25 in
Overall Width (In.)
11.5 in

Details

Material
Aluminum
Color
Black
Item
Grill Pan

Description

Oster Allston Square Grill features a heavy and durable aluminum construction to provide even heat distribution for a smooth cooking process. The non-stick coating is a healthier alternative than regular pans as it allows for low-fat to non-fat cooking. It also ensures an easier release of the food and fast clean-up. The ridges ensure authentic grill flavors and browning of foods while locking-in juices. The double riveted Bakelite handle will ensure a safe and comfortable grip for maximum control. Features: * Made of heavy-duty forged aluminum * Non-stick coating for low-fat cooking, easy food release and fast cleaning * Bakelite handles for safe and comfortable grip * Hanging hole for easy storage * Induction ready base * Hand wash recommended

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.