Allston 8 in. Frying Pan in Black

  • Mfr # 111898.01

  • Zoro # G521736447


product price: $22.69
/ea

Key Features

Overall Width (In.)
8 in
Material
Aluminum
Color
Black
Overall Length (In.)
14.5 in
Overall Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111898.01
Zoro #
G521736447
UPC #
085081350794
Country of Origin
China

Dimensions

Overall Width (In.)
8 in
Overall Length (In.)
14.5 in
Overall Height (In.)
3 in

Details

Item
Frying Pan
Material
Aluminum
Color
Black

Description

The Allston 8 in. Frying Pan is a must have in every kitchen. Cook healthier low fat meals with the non-stick interior, no more oil necessary! The food will slide right out of the pan and cleaning will be a breeze. Features: * Heavy gauge forged aluminum body * Nonstick interior coating for low-fat cooking and easy clean-up * Soft grip Bakelite handle remains cool * Induction ready-base * Hand wash recommended

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.