Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saunders 4.2 Quart Saute Pan with Lid

  • Mfr # 75843.02

  • Zoro # G121737134


product price: $53.59
/ea

Key Features

Overall Height (In.)
4 in
Overall Width (In.)
11 in
Color
Silver
Material
Aluminum
Overall Length (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75843.02
Zoro #
G121737134
UPC #
085081990235
Country of Origin
China

Dimensions

Overall Height (In.)
4 in
Overall Width (In.)
11 in
Overall Length (In.)
20 in

Details

Item
Saute Pan
Color
Silver
Material
Aluminum

Description

The Oster Cuisine Saunders 4.2 Quart Saute Pan with Lid is the brightest idea for your kitchen. Crafted from stainless steel, this family-sized essential boasts a polished exterior and a brushed interior for a defining presence & a commanding performance. The encapsulated aluminum base provides even heating. Features: Hollow stainless steel handles Encapsulated aluminum bottom Highly polished stainless steel cooking surface provides natural stick resistance, is easy to maintain and won't react to food Vitroceramic, gas, electric and induction stove top compatible Dishwasher safe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.