Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Derrick 7 Piece Stainless Steel Cookware Set

  • Mfr # 104392.07

  • Zoro # G921739307


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Overall Length (In.)
21 in
Overall Width (In.)
13 in
Material
Stainless Steel
Overall Height (In.)
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104392.07
Zoro #
G921739307
UPC #
085081275738
Country of Origin
China

Dimensions

Overall Length (In.)
21 in
Overall Width (In.)
13 in
Overall Height (In.)
7.5 in

Details

Item
Cookware Set
Color
Stainless Steel
Material
Stainless Steel

Description

The Derrick Stainless Steel Cookware Set is the best ally for delicious homemade meals. Each pot and pan of the Derrick set features mirror polished stainless steel exterior with brushed satin finish interiors, on top of convenient liter and quart capacity fill lines inside of the sauce pans and dutch oven. The encapsulated base featuring an aluminum core enhances and promotes continuous even heat distribution. The stay-cool stainless steel handles ensure a comfortable grip and a safe cooking process. The Derrick set also features tempered and vented glass lids for an easy monitoring of the cooking process.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.