Zoro Homepage
This item is Discontinued.
Oster Digital Countertop Oven, SS, 120 V TSSTTVDGXL

Digital Countertop Oven, SS, 120 V (Discontinued)

  • Mfr # TSSTTVDGXL
  • Zoro # G000461068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSSTTVDGXL
Zoro #
G000461068
UPC #
034264471023
Country of Origin
China

Dimensions

Max. Pan Size (In.)
15 1/2 in x 16 in
Overall Height (In.)
12 29/32 in
Overall Length (In.)
19 13/64 in
Overall Width (In.)
21 21/32 in
Cooking Chamber Size H x W x D
6 55/64 in x 15 3/4 in x 16 23/64 in
Oven Size
Full Size

Description

Convection Oven, Oven Size Full Size, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature 150 Degrees F, Overall Height 13 in, Overall Width 21 1/2 in, Overall Depth 19 in, Wattage 1,500 W, Product Type Convection Oven, Voltage 120V AC, Current 12 A, Features 90 min Timer with Auto Shut Off Feature, Digital Settings, Includes Baking Pan, Integrated Broiling Rack, Installation Type Countertop, Material Stainless Steel, Phase Single, Plug Type 1-15, Power Source Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.