Eastleigh 6 Piece Stainless Steel Hostess Set with Mirror Polish Finish

  • Mfr # 143765.06

  • Zoro # G821736567


product price:  $37.35
/ea

Key Features

Overall Length
13.75 in
Color
Stainless Steel
Overall Height
2.45 in
Overall Width
13.5 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143765.06
Zoro #
G821736567
UPC #
085081650184
Country of Origin
China

Dimensions

Overall Length
13.75 in
Overall Height
2.45 in
Overall Width
13.5 in

Details

Color
Stainless Steel
Item
Hostess Set
Material
Stainless Steel

Description

The Oster Eastleigh 6 Piece Stainless Steel Hostess Set with a mirror polish finish combines elegance and functionality for any dining occasion. Made from durable stainless steel with smooth square handles, the set's silver color and polished finish add a sophisticated touch to your table. Designed for both style and comfort, each piece features a modern ergonomic grip, ensuring ease of use. This set includes two serving spoons, one slotted spoon, one pie server, one ladle, and one serving fork, perfect for serving a variety of dishes. While hand washing is recommended to preserve its shine, the Oster Eastleigh Hostess Set offers a durable and stylish solution for all your entertaining needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.