
Eckert 15 Piece Stainless Steel Cutlery Set in Silver
Mfr # 143717.15
Zoro # G521739479
product price: $66.59
/eaKey Features
Overall Length
14 in
Overall Height
7 in
Color
Stainless Steel
Overall Width
8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143717.15
Zoro #
G521739479
UPC #
085081649683
Country of Origin
China
Dimensions
Overall Length
14 in
Overall Height
7 in
Overall Width
8 in
Details
Item
Cutlery Set
Color
Stainless Steel
Material
Stainless Steel
Description
The Oster Eckert 15 Piece Stainless Steel Cutlery Set offers exceptional durability and precision for all your kitchen cutting tasks. Made from high carbon stainless steel, each knife is designed to maintain its sharpness, ensuring smooth and effortless cuts every time. The set includes a variety of fine and serrated edge knives, perfect for slicing, chopping, and dicing with ease. Featuring stamped blades for precision and strength, this cutlery set is built to last and handle both everyday cooking and special meal preparations. With sleek, stainless steel handles in a polished silver finish, the Oster Eckert Cutlery Set combines style with functionality. The knives are housed in a sturdy pinewood storage block, keeping them organized and easily accessible on your countertop. For best care, hand washing is recommended to maintain the integrity and longevity of the blades and handles. Whether you're a seasoned chef or a home cook, the Oster Eckert 15 Piece Stainless Steel Cutlery Set is an essential addition to your kitchen, offering both practicality and elegance for all your culinary needs.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.