Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Knife with Carving Fork and Storage Case

  • Mfr # FPSTEK2803B

  • Zoro # G221736761


product price: $37.49
/ea

Key Features

Overall Height
3 in
Overall Width
6.2 in
Overall Length
12.6 in
Material
Stainless Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPSTEK2803B
Zoro #
G221736761
UPC #
034264463394
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
6.2 in
Overall Length
12.6 in

Details

Material
Stainless Steel
Item
Electric Carving Knife
Color
Black

Description

Legendary performance designed to last with the Oster Electric Knife and Carving Fork. This kitchen knife is perfect for carving up that holiday Turkey effortlessly and impressively. Comfortable grip ergonomic handle for comfort and control and easier carving with the included carving fork. Trimming tip and Stainless Steel Serrated blade will give you the perfect cut after each stroke. Store it all in the included custom case so you never have to go looking for your blade.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.