Evansville 14 Piece Stainless Steel Blade Cutlery Set with Turquoise Plastic Handles

  • Mfr # 81010.14

  • Zoro # G921737211


product price:  $56.85
/ea

Key Features

Material
Stainless Steel
Overall Width
6.5 in
Overall Height
6 in
Color
Turquoise
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81010.14
Zoro #
G921737211
UPC #
085081041913
Country of Origin
China

Dimensions

Overall Width
6.5 in
Overall Height
6 in
Overall Length
12 in

Details

Material
Stainless Steel
Item
Cutlery Set
Color
Turquoise

Description

Make sure all your slicing and dicing needs are met with the comprehensive Oster Evansville 14 Piece Stainless Steel Cutlery Knife Set. Each knife of this collection boasts precision and durability, and its sleek look is complemented by a beautiful stainless steel finish. All pieces are stored in a handy black rubberwood block, protecting your blade and adding elegance to your countertop. Features ergonomically designed handles for comfort.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.