Evansville 14 Piece Stainless Steel Cutlery Set with Red Handles

  • Mfr # 81011.14

  • Zoro # G821737229


product price:  $42.49
/ea

Key Features

Overall Length
12 in
Color
Silver
Overall Width
6.5 in
Material
Stainless Steel
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81011.14
Zoro #
G821737229
UPC #
085081041920
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
6.5 in
Overall Height
6 in

Details

Color
Silver
Item
Cutlery Set
Material
Stainless Steel

Description

Make sure all your slicing and dicing needs are met with the comprehensive Oster Evansville 14 Piece Stainless Steel Cutlery Set. Each piece of this collection boasts precision and durability, and its sleek look is complemented by a beautiful stainless steel finish. All pieces are stored in a handy black rubberwood block, adding elegance to your counter-top. Features ergonomically designed handles for comfort. The set includes: One 8 in. Chef Knife One 7 in. Santoku Knife One 8 in. Bread Knife One 5 in. Utility Knife One 3.5 in Paring Knife Six 4.5 in Steak Knives One Sharpener One pair Kitchen Scissors One Rubberwood Block Perfect set for slicing, dicing and chopping vegetables, fruits, meats, cheeses, bread and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.