Everwood Kitchen Nylon Tools Set with Wood Inspired Handles, Set of 5

  • Mfr # 112066.05

  • Zoro # G021737241


product price: $29.25
/ea

Key Features

Overall Height (In.)
6 in
Material
Nylon
Overall Length
17 in
Overall Width (In.)
7 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112066.05
Zoro #
G021737241
UPC #
085081352477
Country of Origin
China

Dimensions

Overall Height (In.)
6 in
Overall Length
17 in
Overall Width (In.)
7 in

Details

Material
Nylon
Item
Kitchen Tool Set
Color
Brown

Description

If you are tired of unhygienic kitchen utensils that melt, warp or flake into your food, these solid Nylon utensils with wooden inspired handles will bring the joy back to your kitchen! Each piece in this set is designed to work perfectly and last for years. These utensils have ergonomic handles and a solid design; they are non-stick friendly, high heat resistant and dishwasher safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.