Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bluemarine 3 Piece Grater and Container Set in Navy

  • Mfr # 129998.03

  • Zoro # G521736966


product price: $14.65
/ea

Key Features

Overall Width (In.)
7.5 in
Color
Navy
Overall Height (In.)
2.4 in
Overall Length
9.7 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129998.03
Zoro #
G521736966
UPC #
085081531797
Country of Origin
China

Dimensions

Overall Width (In.)
7.5 in
Overall Height (In.)
2.4 in
Overall Length
9.7 in

Details

Color
Navy
Item
3 Piece Grater
Material
Stainless Steel

Description

The Oster 3 piece grater and container set is convenient and versatile. The flat stainless steel grater fits snugly over container to catch whatever you are prepping, reducing a messy clean up and keeping dish use to a minimum. This set makes your grated foods easy to store with no hassle once you are done! Just put the lid on top, place in the fridge, and take out when you're ready for it. Grater top has sharp blades and includes small grating holes, large grating holes, and a mandolin for slicing.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.