Zoro Homepage

Fresh Easy Series Exact Blend 300 Blender in Silver with 6 Cup Glass Jar

  • Mfr # BLSTFGC00

  • Zoro # G021738521


product price: $60.15
/ea

Key Features

Color
Silver
Width
8.25 in
Length
15.5 in
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSTFGC00
Zoro #
G021738521
UPC #
034264458314
Country of Origin
China

Dimensions

Width
8.25 in
Length
15.5 in
Height
7.5 in

Details

Color
Silver
Item
Glass Jar Blender

Description

Start your day fresh with the Oster Fresh Easy Series Exact Blend 300 Blender in Silver with 6 Cup Glass Jar. With a consistent 450 Watt power motor, this blender will give you the smoothest blend. The Stainless Steel Blades have a 4 point design that pulverizes and chops with precision. All Metal Drive has a burble metal to metal connection allowing you to blend up to 10,000 times more. 10 Speeds allow you to make if fresh different ways from Pulse to Puree. Includes a 6 Cup Boroclass Glass Jar that is dishwasher safe for easy cleaning. Filler cap also allows you to measure 2 ounces at a time to pour while blending.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.