Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gibson Sangerfield 3 piece Deep Fryer Set

  • Mfr # 91537.03

  • Zoro # G821739230


product price: $47.15
/ea

Key Features

Length
16.2 in
Color
Silver
Material
Stainless Steel
Overall Width
8.2 in
Overall Height
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91537.03
Zoro #
G821739230
UPC #
085081147189
Country of Origin
China

Dimensions

Length
16.2 in
Overall Width
8.2 in
Overall Height
6.8 in

Details

Item
Deep Fryer Set
Color
Silver
Material
Stainless Steel

Description

The Sangerfield 3-Piece Deep Fryer Set is the perfect frying companion. It is ideal for frying small and medium batches of your favorite foods. It features a convenient pan hook on the wire basket for easy draining of the oil back into the pan. The handles are riveted for strength and durability. This set is Ideal for cooking, frying and boiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.