Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ginley 3 Piece Stainless Steel Cutlery Set in Black

  • Mfr # 144314.03

  • Zoro # G921739178


product price: $27.59
/ea

Key Features

Color
Black
Overall Height
4 in
Overall Length
20 in
Material
Stainless Steel
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144314.03
Zoro #
G921739178
UPC #
085081656155
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
20 in
Overall Width
8 in

Details

Color
Black
Material
Stainless Steel
Item
Cutlery Set

Description

Oster Ginley 3 Piece Stainless Steel Cutlery Set is the perfect addition to any kitchen, designed for both novice cooks and seasoned chefs. This premium cutlery set includes an 8" chef knife, a 5" utility knife, and a 3.5" paring knife, all crafted from high carbon stainless steel for superior durability and sharpness. The triple-riveted handles provide a secure, comfortable grip, ensuring precision and control while slicing, dicing, and peeling. With heavy-duty forged construction and full tang design, each knife promises exceptional balance and strength for all your culinary tasks. The Oster Ginley set not only enhances your cooking experience but also offers a sleek, modern aesthetic that complements any kitchen decor. Hand washing is recommended to maintain the quality of these knives, ensuring they last for years to come. Whether you're preparing a gourmet meal or a simple snack, the Oster Ginley 3 Piece Stainless Steel Cutlery Set will elevate your culinary skills and inspire your inner chef.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.