Granger 14 Piece Stainless Steel Cutlery Set with Black Handles and Wooden Block
- Mfr # 69529.14
- Zoro # G521739981
product price:Â
$
45.89
/ea
Key Features
Material
Stainless Steel
Overall Length
7-1/2 in
Color
Black
Overall Height
6.2 in
Overall Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69529.14
- Zoro #
- G521739981
- UPC #
- 085081927095
- Country of Origin
- China
Dimensions
- Overall Length
- 7-1/2 in
- Overall Height
- 6.2 in
- Overall Width
- 14 in
Details
- Item
- Cutlery Set
- Material
- Stainless Steel
- Color
- Black
Description
Make sure all your slicing and dicing needs are met with the comprehensive Oster Granger 14 Piece Stainless Steel Cutlery Knife Set. Each blade from this beautiful collection boasts precision and durability, and its sleek look is complemented by a beautiful stainless steel finish. All pieces can be stored in the handy rubberwood block, adding elegance to your countertops and safety for your every day use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.