
Granger 2 Piece 9 Inch Stainless Steel Multi-Purpose Scissors with Magnetic Holder
Mfr # 141082.02
Zoro # G721738463
product price: $21.15
/eaKey Features
Overall Length
11.8 in
Width
8 in
Height
2.2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141082.02
Zoro #
G721738463
UPC #
085081621825
Country of Origin
China
Dimensions
Overall Length
11.8 in
Width
8 in
Height
2.2 in
Details
Color
Black
Item
Multi-Purpose Scissors
Material
Stainless Steel
Description
This Oster Granger 2 Piece 9 Inch Stainless Steel Multi-Purpose Scissors with Magnetic Holder is an essential in the kitchen. High carbon stainless steel slices through food with ease and a magnetic holder allows you to easily keep the scissors within reach. The multiple functions of scissors, a nutcracker, a bottle opener, and a can tab lifter makes these the perfect tool in the kitchen and around the house. Soft grip handles makes these comfortable to use in any situation. The scissor halves can be separated for easy cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.