Granger 4.5 in. Stainless Steel Blade Steak Knife Set in Black (4 Pack)

  • Mfr # 75681.04

  • Zoro # G021739153


product price: $24.35
/ea

Key Features

Overall Length
7 in
Material
Stainless Steel
Overall Width
6.1 in
Color
Black
Overall Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75681.04
Zoro #
G021739153
UPC #
085081988614
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Width
6.1 in
Overall Height
0.4 in

Details

Material
Stainless Steel
Item
Kitchen Knife Set
Color
Black

Description

The Granger Stainless Steel Steak Knife Set is ideal for every kitchen. Offers durability and precision through its stainless steel stamped construction blades and full tang. Comfortable bakelite triple riveted handles make it easy to grip, assuring you spend time enjoying your steak!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.