Zoro Homepage

Granger 7 in. Fine Edge Stainless Steel Blade Cleaver

  • Mfr # 83666.01

  • Zoro # G421737537


product price: $22.75
/ea

Key Features

Overall Width
3.5 in
Overall Height
2 in
Material
Stainless Steel
Color
Stainless Steel
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83666.01
Zoro #
G421737537
UPC #
085081068477
Country of Origin
China

Dimensions

Overall Width
3.5 in
Overall Height
2 in
Overall Length
12 in

Details

Material
Stainless Steel
Item
Stainless Steel Cleaver
Color
Stainless Steel

Description

The Oster Granger 7 in. Cleaver promises to help cook all your family dinners effortlessly. This stainless steel blade axe has a superior fine edge to make slicing much easier. It is ideal for chopping through joints and bones. Stainless Steel blade is rust resistant and highly durable to last all your meals through the years to come. The Bakelite handle ensures a comfortable and safe grip at all times.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.