Greystone 4 Piece Nonstick Carbon Steel Toaster Oven Bakeware Set in Speckled Grey

  • Mfr # 143745.04

  • Zoro # G921737815


product price: $27.59
/ea

Key Features

Height
2.7 in
Color
Gray
Material
Carbon Steel
Width
7.75 in
Length
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143745.04
Zoro #
G921737815
UPC #
085081649973
Country of Origin
China

Dimensions

Height
2.7 in
Width
7.75 in
Length
10.75 in

Details

Item
Bakeware Set
Color
Gray
Material
Carbon Steel

Description

The Oster Greystone 4-Piece Nonstick Carbon Steel Toaster Oven Bakeware Set in Speckled Grey is a versatile and stylish addition to your kitchen essentials. This thoughtfully designed set includes a roasting pan, a crisping tray, a cookie sheet, and a cooling rack, providing everything you need for a variety of baking and cooking tasks. Each piece is made from durable carbon steel, ensuring even heat distribution for consistent, perfectly cooked results every time. The sleek speckled grey finish adds a modern touch, making these items as visually appealing as they are functional. Crafted with a high-quality nonstick coating, this bakeware set ensures easy food release and hassle-free cleanup, so you can spend less time scrubbing and more time enjoying your meals. Whether you're roasting, baking, crisping, or cooling, each piece is designed to perform and withstand everyday use. Ideal for toaster ovens, this set is compact yet spacious enough to handle your favorite recipes, from crispy roasted vegetables to delicious cookies. Elevate your cooking experience with the Oster Greystone 4-Piece Bakeware Set, a perfect blend of practicality and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.