Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gunderson 2 Piece Black Stainless Steel Cutlery Set

  • Mfr # 134815.02

  • Zoro # G921738904


product price: $21.15
/ea

Key Features

Overall Width
4.75 in
Overall Height
1.5 in
Material
Stainless Steel
Color
Black
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134815.02
Zoro #
G921738904
UPC #
085081558091
Country of Origin
China

Dimensions

Overall Width
4.75 in
Overall Height
1.5 in
Overall Length
16 in

Details

Item
Cutlery Set
Material
Stainless Steel
Color
Black

Description

Get slicing and dicing with this Oster Gunderson 2 Piece Black Stainless Steel Cutlery Set. The set includes one 6.5" santoku knife and one 3.5" paring knife. Both feature durable stainless steel blades for a razor sharp cut and textured nonstick technology that prevents rust and promotes easy food release. It is recommended to hand wash the items so they can stay in prime condition for years to come. Anyone can be a five star chef with this fantastic knife set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.