Gunderson 6 Piece Black Stainless Steel Cutlery Set

  • Mfr # 134816.06

  • Zoro # G321738849


product price: $35.75
/ea

Key Features

Overall Length
15.5 in
Overall Height
1.5 in
Color
Black
Overall Width
10.25 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134816.06
Zoro #
G321738849
UPC #
085081558107
Country of Origin
China

Dimensions

Overall Length
15.5 in
Overall Height
1.5 in
Overall Width
10.25 in

Details

Color
Black
Item
Cutlery Set
Material
Stainless Steel

Description

Get slicing and dicing with this Oster Gunderson 2 Piece Black Stainless Steel Cutlery Set. The set includes one 6.5" cleaver, one 8" chef knife, one 5" utility knife, one ceramic peeler, one kitchen shears, and one cutting board. All utensils feature durable stainless steel blades for a razor sharp cut and textured nonstick technology that prevents rust and promotes easy food release. It is recommended to hand wash the items so they can stay in prime condition for years to come. Anyone can be a five star chef with this fantastic knife set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.