Zoro Homepage

Hali 3-Piece Stainless Steel Steamer Set With Lid

  • Mfr # 108132.03

  • Zoro # G721736599


product price: $43.85
/ea

Key Features

Overall Height (In.)
6.75 in
Color
Stainless Steel
Material
Stainless Steel
Overall Length (In.)
11 in
Overall Width (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108132.03
Zoro #
G721736599
UPC #
085081313133
Country of Origin
China

Dimensions

Overall Height (In.)
6.75 in
Overall Length (In.)
11 in
Overall Width (In.)
8.5 in

Details

Item
Steamer Set
Color
Stainless Steel
Material
Stainless Steel

Description

The Hali Steamer Set is a 3 Qt. stainless steel steamer for stovetop use. Perfect for steaming vegetables and cooking rice at the same time as well as re-steaming tamales as leftovers. Smaller size than traditional stockpot steamers for smaller gatherings and space-saving. Dual purpose as Dutch oven with glass lid.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.