Havendale 3 Quart Nonstick Aluminum Saute Pan with Lid in Metallic Blue

  • Mfr # 82668.01

  • Zoro # G621737528


product price: $35.75
/ea

Key Features

Overall Length (In.)
17.6 in
Overall Width (In.)
10.75 in
Material
Aluminum
Overall Height (In.)
2.7 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82668.01
Zoro #
G621737528
UPC #
085081058492
Country of Origin
China

Dimensions

Overall Length (In.)
17.6 in
Overall Width (In.)
10.75 in
Overall Height (In.)
2.7 in

Details

Item
Saute Pan
Material
Aluminum
Color
Blue

Description

Cook up your favorite one pot meals with ease in thie 3 quart aluminum saute pan. Coated with a nonstick finish, this pan allows for low fat cooking, easy food release, and makes clean up easier. Raised sides keeps all your ingredients in when cooking, mixing, and stirring on the stove. Comes with a vented tempered glass lid for safe monitoring during your cooking process. Beautiful metallic blue finish with speckled design will make this sturdy piece a stand out in your kitchen!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.