
Hawke 11 Inch Square Ceramic Nonstick Aluminum Grill Pan in Dark Blue
Mfr # 141070.01
Zoro # G121738544
product price: $34.15
/eaKey Features
Overall Height (In.)
1.6 in
Color
Dark Blue
Overall Width (In.)
11.3 in
Overall Length (In.)
19 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141070.01
Zoro #
G121738544
UPC #
085081621702
Country of Origin
China
Dimensions
Overall Height (In.)
1.6 in
Overall Width (In.)
11.3 in
Overall Length (In.)
19 in
Details
Color
Dark Blue
Item
Grill Pan
Material
Aluminum
Description
Cook up your favorite meals in this reliable Oster Hawke 11 Inch Square Ceramic Nonstick Aluminum Grill Pan. The ceramic nonstick coating, free from PFOA and PTFE, offers superior food release so you can cook with less fats and oils while avoiding burning your food. The forged aluminum body is sturdy and provides even heat distribution while the bakelite handle offers a comfortable, cool grip. A gorgeous shimmering finish on dark blue makes this pan stand out from the rest. Imagine yourself cooking up all your favorite eggs, burgers, and more in this fantastic grill pan!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.