
Hawke 9.5 Inch Ceramic Nonstick Aluminum Frying Pan in Dark Blue
Mfr # 139138.01
Zoro # G821739773
product price: $27.59
/eaKey Features
Overall Height (In.)
1.85 in
Overall Width (In.)
9.5 in
Overall Length (In.)
17.3 in
Material
Aluminum
Color
Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
139138.01
Zoro #
G821739773
UPC #
085081601650
Country of Origin
China
Dimensions
Overall Height (In.)
1.85 in
Overall Width (In.)
9.5 in
Overall Length (In.)
17.3 in
Details
Item
Frying Pan
Material
Aluminum
Color
Dark Blue
Description
Cook up your favorite meals in this reliable Oster Hawke 9.5 Inch Ceramic Nonstick Aluminum Frying Pan. The ceramic nonstick coating, free from PFOA and PTFE, offers superior food release so you can cook with less fats and oils while avoiding burning your food. The forged aluminum body is sturdy and provides even heat distribution while the bakelite handle offers a comfortable, cool grip. A gorgeous shimmering finish on dark blue makes this pan stand out from the rest. Imagine yourself cooking up all your favorite eggs, stir fry, and more in this fantastic frying pan!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.