Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Herscher 9.5 Inch Aluminum Frying Pan in Red

  • Mfr # 92323.01

  • Zoro # G521739127


product price: $27.59
/ea

Key Features

Overall Length (In.)
17 in
Overall Width (In.)
9.5 in
Material
Aluminum
Overall Height (In.)
2.25 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92323.01
Zoro #
G521739127
UPC #
085081155047
Country of Origin
China

Dimensions

Overall Length (In.)
17 in
Overall Width (In.)
9.5 in
Overall Height (In.)
2.25 in

Details

Material
Aluminum
Color
Red
Item
Frying Pan

Description

The Herscher 9.5 in. Aluminum Frying Pan will create a sleek and dynamic look for your kitchen. This beautiful and long lasting pan will allow you to cook a wonderful meal for family or guests. It's non-stick interior makes cooking and cleaning a breeze. Make healthier dishes and avoid using any oils or fats. The Herscher will add a touch of elegance to your everyday cooking routine.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.