Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Huxford 2 Piece Kitchen Scissors Set in Black

  • Mfr # 127743.02

  • Zoro # G821740021


product price: $24.35
/ea

Key Features

Color
Black
Width
8.25 in
Material
Stainless Steel
Overall Length
12 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127743.02
Zoro #
G821740021
UPC #
085081509246
Country of Origin
China

Dimensions

Width
8.25 in
Overall Length
12 in
Height
1.5 in

Details

Item
Kitchen Scissors Set
Color
Black
Material
Stainless Steel

Description

Prepare your favorite meals with ease by utilizing this Oster Huxford 2 piece kitchen scissors set. Set comes with one pair of 9.6in Poultry scissors and one pair of 6.4in multi-function scissors, providing you with versatility when prepping your meals. Constructed of high carbon stainless steel blades that cuts all foods easily, and soft grip handles for a non slip grasp. These durable shears feature a safety lock closure and bottle opener. Hand wash only cutlery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.