Zoro Homepage

Ingram 14 Inch Acacia Wood Serving Spoon in Brown

  • Mfr # 126348.01

  • Zoro # G921737020


product price: $16.25
/ea

Key Features

Color
Brown
Overall Height
0.5 in
Overall Width
3 in
Material
Wood
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126348.01
Zoro #
G921737020
UPC #
085081495297
Country of Origin
China

Dimensions

Overall Height
0.5 in
Overall Width
3 in
Overall Length
14 in

Details

Color
Brown
Item
Serving Spoon
Material
Wood

Description

Upgrade your kitchen tool set with the Oster Ingram Acacia Wood Serving Spoon, a sophisticated blend of functionality and style. Crafted from rich, durable acacia wood, this serving spoon features a natural finish and a warm brown hue that adds a touch of natural elegance to any kitchen. Perfect for stirring soups, serving salads, and so much more, this spoon is a great addition to your serve ware. The soft wood construction is delicate enough for all cookware, including nonstick items.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.