Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingsway 2.6 Quart Aluminum Nonstick Saucepan in Black

  • Mfr # 137521.02

  • Zoro # G421738688


product price: $34.15
/ea

Key Features

Overall Length (In.)
14.5 in
Color
Black
Overall Width (In.)
8 in
Material
Aluminum
Overall Height (In.)
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137521.02
Zoro #
G421738688
UPC #
085081585271
Country of Origin
China

Dimensions

Overall Length (In.)
14.5 in
Overall Width (In.)
8 in
Overall Height (In.)
3.75 in

Details

Item
Sauce Pan
Color
Black
Material
Aluminum

Description

Wow the dinner table as you create the prefect night with the Oster Kingsway 2.6 Quart Aluminum Nonstick Saucepan. Built for the home chef, this cooking pan includes pouring spouts for fast and easy serving of delicious sauces. Its nonstick surfaces guarantee easy release when it comes to removing food. The aluminum body provides even and efficient heating. Make perfect tomato sauces, custards, or fantastic soups to create an unforgettable dinner.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.