Zoro Homepage

Kingsway 4.1 Quart Aluminum Nonstick Wok in Black

  • Mfr # 137524.01

  • Zoro # G721736803


product price: $34.15
/ea

Key Features

Material
Aluminum
Overall Width (In.)
11 in
Color
Black
Overall Height (In.)
3 in
Overall Length
17.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137524.01
Zoro #
G721736803
UPC #
085081585301
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Height (In.)
3 in
Overall Length
17.8 in

Details

Material
Aluminum
Color
Black
Item
Nonstick Aluminum Wok

Description

Wow the dinner table as you create the prefect night with the Oster Kingsway 4.1 Quart Aluminum Nonstick Wok. Built for the home chef, the wok includes pouring spouts for fast and easy serving of delicious sauces. Its nonstick surfaces guarantee easy release when it comes to removing food. The aluminum body provides even and efficient heating. Make perfect seared beef, fried chicken, or seasoned veggies to create an unforgettable meal.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.