Zoro Homepage

Kingsway 5 Piece Aluminum Nonstick Cookware Set in Black

  • Mfr # 127745.05

  • Zoro # G021736787


product price: $68.19
/ea

Key Features

Overall Height (In.)
8.6 in
Overall Width (In.)
9.4 in
Material
Aluminum
Overall Length (In.)
15.6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127745.05
Zoro #
G021736787
UPC #
085081509260
Country of Origin
China

Dimensions

Overall Height (In.)
8.6 in
Overall Width (In.)
9.4 in
Overall Length (In.)
15.6 in

Details

Material
Aluminum
Item
Cookware Set
Color
Black

Description

Wow the dinner table as you create the prefect night with the Oster Kingsway 5 Piece Aluminum Nonstick Cookware Set in Black. Built for the home chef, each piece includes pouring spouts for fast and easy serving of delicious sauces. Their nonstick surfaces guarantee easy release when it comes to removing food. The aluminum body provides even and efficient heating. Make perfect enchiladas, saucy pastas, fantastic bechamel, and make an unforgettable dinner.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.