Zoro Homepage

Kitchen Bliss Kitchen Tools Set with Rose Gold Handle, Set of 5

  • Mfr # 80156.05

  • Zoro # G721736971


product price: $30.85
/ea

Key Features

Overall Length
13 in
Material
Stainless Steel
Overall Height (In.)
9 in
Overall Width (In.)
10 in
Color
Rose Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80156.05
Zoro #
G721736971
UPC #
085081033376
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Height (In.)
9 in
Overall Width (In.)
10 in

Details

Material
Stainless Steel
Item
Kitchen Tool Set
Color
Rose Gold

Description

The Kitchen Bliss 5-Piece Nylon and Stainless steel set is ideal for the amateur or advanced chef. Made of nylon to withstand high temperatures, this intelligent set is comprised of all the kitchen essentials needed to concoct a delicious meal. Each piece features a rose gold stainless steel handles with hanging hole to save space and display your gear in style! Set includes one of each : slotted spatula, spatula, ladle, slotted spoon and spoon

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.