Kono 11 Inch Aluminum Nonstick Frying Pan in Black

  • Mfr # 127731.01

  • Zoro # G721736810


product price:  $35.75
/ea

Key Features

Overall Length (In.)
18.75 in
Color
Black
Overall Width (In.)
11.25 in
Overall Height (In.)
2 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127731.01
Zoro #
G721736810
UPC #
085081509123
Country of Origin
China

Dimensions

Overall Length (In.)
18.75 in
Overall Width (In.)
11.25 in
Overall Height (In.)
2 in

Details

Color
Black
Item
Frying Pan
Material
Aluminum

Description

Cook a stunning array of meals with Oster Kono 11 Inch Aluminum Nonstick Frying Pan in Black. Features a subtle but tasteful ribbed exterior that matches with any home kitchen. Cut back on oils for healthier meals and quickly clean up afterwards with the nonstick coating. The aluminum body heats and cooks efficiently for effective cooking. Caramelized onions, fry steak fajitas, sear chicken, and create the perfect feast.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.